
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290005
Zoro #
G605797838
UPC #
-
Country of Origin
United States
Dimensions
Wire Size mm²
3.30-5.00
Wire Size AWG
10, 12
Stud Size
10 (M5)
Details
Type
Spade Block
CSA
LR18689
UL
E32244
Insulation
None
Plating min - Mating
4.064µm
Plating min - Termination
4.064µm
Barrel Type
Closed
Material - Plating Mating
Tin
Series
19129
Product Name
Krimptite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.