
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191470090
Zoro #
G005797834
UPC #
-
Country of Origin
United States
Dimensions
Wire Size AWG
10, 12
Stud Size
10 (M5)
Wire Size mm²
3.30-5.00
Details
Barrel Type
Closed - Brazed
Insulation
None
Plating min - Termination
2.540µm
CSA
LR18689
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
UL
E32244
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.