
Board Connector, 10 Contact(S), 1 Row(S), Female, 0.039 Inch Pitch, Locking, Red Insulator,
Mfr # 5013301032
Zoro # G105892798
product price: $0.19
/eaSold in multiples of 532 for $101.08
Key Features
Application
Signal, Wire-to-Board
Series
501330
Product Name
Pico-Clasp
Color - Resin
Red
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5013301032
Zoro #
G105892798
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Board
Series
501330
Product Name
Pico-Clasp
Color - Resin
Red
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
10
UL
E29179
Pitch - Mating Interface
1.00mm
Keying to Mating Part
None
Number of Rows
1
Stackable
No
Gender
Receptacle
Glow-Wire Capable
No
Material - Resin
Nylon
Description
Board Connector, 10 Contact(S), 1 Row(S), Female, 0.039 Inch Pitch, Locking, Red Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.