Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 1 Row(S), Female, 0.059 Inch Pitch, Crimp Terminal, Locking, Black

  • Mfr # 874391001

  • Zoro # G205890960


product price: $0.22
/ea
Sold in multiples of 450 for $99.00

Key Features

Application
Signal, Wire-to-Board
Series
87439
Temperature Range - Operating
-55° to +105°C
Pitch - Mating Interface
1.50mm
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874391001
Zoro #
G205890960
UPC #
-
Country of Origin
Malaysia

Details

Application
Signal, Wire-to-Board
Series
87439
Temperature Range - Operating
-55° to +105°C
Pitch - Mating Interface
1.50mm
Flammability
94V-0
Product Name
Pico-SPOX
Number of Rows
1
Material - Resin
Nylon
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
UL
E29179
Gender
Receptacle
Stackable
No
Color - Resin
Natural
Glow-Wire Capable
No
Current - Maximum per Contact
2.5A
Circuits (maximum)
10
CSA
LR19980

Description

Board Connector, 10 Contact(S), 1 Row(S), Female, 0.059 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.