
Board Connector, 10 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, (Discontinued)
- Mfr # 511911000
- Zoro # G705893898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511911000
Zoro #
G705893898
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Standards
UL E29179
Material
Nylon
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Number of Contacts
10
Flammability Rating
UL 94V-0
Number of Rows
1
Description
Board Connector, 10 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.