Zoro Homepage

Board Connector, 10 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Plug

  • Mfr # 22162101

  • Zoro # G005891891


product price: $4.45
/ea
Sold in multiples of 30 for $133.50

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22162101
Zoro #
G005891891
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.35mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Natural
Current Rating
2.5 A
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
10
Terminal Finish
Gold Plated
Grounding to PCB
No
Flammability
94V-0
Component Type
PCB Receptacle
Max-Temp
235
Pitch - Mating Interface
2.54mm
Polarized to PCB
Yes
Plating min - Mating
0.508µm
Max-Duration
5
PCB Retention
None
Product Name
KK 254
PCB Locator
No
Orientation
Right Angle
Lock to Mating Part
No
Material - Resin
Nylon
Current - Maximum per Contact
2.5A
Material - Metal
Phosphor Bronze
Circuits (Loaded)
10
CSA
LR19980
Material - Plating Termination
Gold
Temperature Range - Operating
See Product Specification
Guide to Mating Part
No
Material - Plating Mating
Gold
Glow-Wire Capable
No
Keying to Mating Part
None
Color - Resin
Natural (White)
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.