
Board Connector, 10 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator (Discontinued)
- Mfr # 701070044
- Zoro # G005891433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070044
Zoro #
G005891433
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Material
Polyester
Connector Type
Plug
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
10
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Panel Mount
Yes
CSA
LR19980
Stackable
No
Lock to Mating Part
None
Material - Resin
Polyester
Circuits (maximum)
10
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Product Name
SL
Pitch - Mating Interface
2.54mm
UL
E29179
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.