Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,  353631060

Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 353631060
  • Zoro # G605893684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353631060
Zoro #
G605893684
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.20mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35363
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Color
Natural
Material
Nylon
Terminal Type
Through Hole
Contact Finish
Tin Plated
Current Rating
2 A
Flammability Rating
UL 94V-0
Number of Contacts
10
Number of Rows
1
Terminal Finish
Tin Plated
Orientation
Right Angle
Temperature Range - Operating
-40° to +105°C
Breakaway
No
UL
E29179
Material - Plating Mating
Tin
Material - Plating Termination
Tin
CSA
LR19980
Durability (mating cycles max)
30
Stackable
No
Lock to Mating Part
Yes
Shrouded
Partial
Flammability
94V-0
PCB Retention
Yes
Product Name
Sherlock
Keying to Mating Part
None
Circuits (Loaded)
10
Component Type
PCB Header
Pitch - Mating Interface
2.00mm
Polarized to PCB
No
Material - Resin
Nylon
PCB Locator
No
Guide to Mating Part
No
Polarized to Mating Part
Yes
First Mate / Last Break
No
Current - Maximum per Contact
2.0A
Glow-Wire Capable
No

Description

Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.