
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking
Mfr # 705410044
Zoro # G905891731
product price: $1.79
/eaSold in multiples of 50 for $89.50
Key Features
Max. Temp.
260°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705410044
Zoro #
G905891731
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
260°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
10
Number of Rows
1
Description
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking Mech, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.