Zoro Homepage

Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural

  • Mfr # 26192101

  • Zoro # G005892614


product price: $2.29
/ea
Sold in multiples of 45 for $103.05

Key Features

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
3190
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26192101
Zoro #
G005892614
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
4.45mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
3190
Standards
CSA Certified; UL E29179
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Color
Natural
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
10
Flammability Rating
UL 94V-2
Current Rating
7 A
Number of Rows
1
Lock to Mating Part
None
Material - Plating Termination
Tin
Keying to Mating Part
None
Component Type
PCB Header
Max-Temp
235
PCB Locator
No
Material - Plating Mating
Tin
Guide to Mating Part
No
Plating min - Mating
5.080µm
Material - Metal
Brass
Stackable
No
UL
E29179
Material - Resin
Nylon
Circuits (Loaded)
10
First Mate / Last Break
No
Glow-Wire Capable
No
Temperature Range - Operating
See Product Specification
Durability (mating cycles max)
25
Polarized to PCB
No
Orientation
Vertical
CSA
LR19980
Shrouded
Partial
Max-Duration
5
Pitch - Mating Interface
3.96mm
Current - Maximum per Contact
7.0A
Breakaway
No
PCB Retention
None
Product Name
KK 396
Flammability
94V-2

Description

Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.