
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.118 Inch Pitch, Crimp Terminal, Locking, White
Mfr # 5008131000
Zoro # G705893461
product price: $1.19
/eaSold in multiples of 70 for $83.30
Key Features
Application
Panel-Mount, Wire-to-Wire
Series
500813
Color - Resin
Natural
Material - Resin
Polyester
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008131000
Zoro #
G705893461
UPC #
-
Country of Origin
Japan
Details
Application
Panel-Mount, Wire-to-Wire
Series
500813
Color - Resin
Natural
Material - Resin
Polyester
Polarized to Mating Part
Yes
PCB Locator
No
Waterproof / Dustproof
No
Panel Mount
Screws
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.00mm
Flammability
94V-0
Voltage - Maximum
250V AC (RMS)/DC
Component Type
Housing
UL
E29179
CSA
LR19980
Circuits (Loaded)
10
Product Name
Mini-HMC
Lock to Mating Part
Yes
Durability (mating cycles max)
100
Polarized to PCB
No
Description
Board Connector, 10 Contact(S), 2 Row(S), Female, 0.118 Inch Pitch, Crimp Terminal, Locking, White Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.