Zoro Homepage

Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount

  • Mfr # 791091204

  • Zoro # G605892915


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
79109
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791091204
Zoro #
G605892915
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
79109
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Number of Contacts
10
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Circuits (Loaded)
10
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
CSA
LR19980
Material - Metal
Phosphor Bronze
PCB Locator
Yes
Max-Cycle
1
Max-Temp
260
Component Type
PCB Receptacle
PCB Retention
Yes
Product Name
Milli-Grid
Lock to Mating Part
None
Pitch - Mating Interface
2.00mm
Polarized to PCB
No
Glow-Wire Capable
No
Plating min - Mating
0.381µm
Orientation
Vertical
Durability (mating cycles max)
50
Flammability
94V-0
Temperature Range - Operating
-55° to +105°C
Max-Duration
10
UL
E29179
Current - Maximum per Contact
1.0A
Material - Plating Mating
Gold

Description

Board Connector, 10 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.