Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 702471052

  • Zoro # G505891834


product price: $2.19
/ea
Sold in multiples of 55 for $120.45

Key Features

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702471052
Zoro #
G505891834
UPC #
822348487981
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.05mm

Details

Max. Voltage
250V DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
Sub-Category
PCB Headers
Material
Polyester
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
10
Current Rating
2.5 A
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Material - Plating Mating
Gold
Lock to Mating Part
None
Material - Plating Termination
Tin
Flammability
94V-0
Product Name
C-Grid
UL
E29179
Shrouded
Fully
Max-Temp
235
Durability (mating cycles max)
50
Current - Maximum per Contact
2.5A
Max-Cycle
1
Polarized to Mating Part
Center Slot
Stackable
No
Temperature Range - Operating
-55° to +120°C
Component Type
PCB Header
Guide to Mating Part
No
Keying to Mating Part
None
First Mate / Last Break
No
PCB Retention
None
Pitch - Mating Interface
2.54mm
Plating min - Mating
0.762µm
CSA
LR19980
Circuits (Loaded)
10
Breakaway
No
Max-Duration
10
Glow-Wire Capable
No
Orientation
Right Angle
Material - Resin
Polyester
PCB Locator
No

Description

Board Connector, 10 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.