This item is Discontinued.

Molex Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural 907790004

Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural (Discontinued)

  • Mfr # 907790004
  • Zoro # G105890909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907790004
Zoro #
G105890909
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Color
Natural
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Glow-Wire Capable; Surface Mount Compatible
Hole Center to Center
1.27 mm
Number of Contacts
10
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Contact Finish
Tin Plated
Number of Rows
1
Polarized to Mating Part
Yes
Orientation
Vertical
Current - Maximum per Contact
1.2A
Plating min - Mating
4.064µm
Material - Plating Mating
Tin
Stackable
No
PCB Retention
Yes
First Mate / Last Break
No
Product Name
Picoflex
Circuits (Loaded)
10
Flammability
94V-0
Shrouded
No
Glow-Wire Capable
Yes
Material - Resin
High Temperature Thermoplastic
Material - Metal
Brass
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Guide to Mating Part
No
Breakaway
No
Polarized to PCB
Yes
Durability (mating cycles max)
30
UL
E29179
Component Type
PCB Header
Pitch - Mating Interface
1.27mm
Lock to Mating Part
Yes

Description

Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.