Zoro Homepage
This item is Discontinued.
Molex Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,  713492003

Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 713492003
  • Zoro # G005893000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713492003
Zoro #
G005893000
UPC #
800754783132
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
71349
Standards
UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Sub-Category
PCB Headers
Color
Black
Number of Contacts
10
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94V-0

Description

Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.