Zoro Homepage

Board Connector, 10 Contact(S), 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 901311085

  • Zoro # G905890956


product price: $1.25
/ea
Sold in multiples of 90 for $112.50

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Standards
CSA Certified
Color
Black
Current Rating
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901311085
Zoro #
G905890956
UPC #
-
Country of Origin
Singapore

Details

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Standards
CSA Certified
Color
Black
Current Rating
3 A
Features
Breakaway
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Finish
Tin Plated
Number of Contacts
10
Contact Finish
Gold Plated
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.