This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,  22142114

Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22142114
  • Zoro # G905892219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22142114
Zoro #
G905892219
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.35mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Nylon
Color
Natural
Current Rating
2.5 A
Number of Contacts
11
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Contact Finish
Tin Plated
Orientation
Bottom Entry
Plating min - Mating
2.540µm
Material - Plating Termination
Tin
Circuits (Loaded)
11
CSA
LR19980
Polarized to PCB
No
Material - Metal
Brass
Color - Resin
Natural (White)
Component Type
PCB Receptacle
Material - Plating Mating
Tin
Current - Maximum per Contact
2.5A
Max-Duration
5
Product Name
KK 254
Guide to Mating Part
No
Material - Resin
Nylon
Grounding to PCB
No
PCB Locator
No
Glow-Wire Capable
No
Lock to Mating Part
No
Keying to Mating Part
None
UL
E29179
Flammability
94V-0
Max-Temp
235
Temperature Range - Operating
See Product Specification
PCB Retention
None
Pitch - Mating Interface
2.54mm

Description

Board Connector, 11 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.