Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator

  • Mfr # 701070045

  • Zoro # G705891429


product price: $1.29
/ea
Sold in multiples of 75 for $96.75

Key Features

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Connector Type
Plug
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701070045
Zoro #
G705891429
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Connector Type
Plug
Hole Center to Center
2.54 mm
Material
Polyester
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.