Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 534261110

  • Zoro # G605893547


product price: $0.61
/ea
Sold in multiples of 150 for $91.50

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534261110
Zoro #
G605893547
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.40mm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Kinked Pin
Color
Natural
Material
Polyester
Hole Center to Center
2.5 mm
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Contacts
11
Flammability Rating
UL 94V-0
Pitch - Mating Interface
2.50mm
Product Name
Mini-Lock
Durability (mating cycles max)
30
Shrouded
Fully
Material - Resin
Polyester
PCB Retention
Yes
Lock to Mating Part
Yes
Keying to Mating Part
None
CSA
LR19980
Material - Plating Termination
Tin
Polarized to PCB
No
Polarized to Mating Part
Yes
Material - Metal
Phosphor Bronze
Orientation
Right Angle
Breakaway
No
Circuits (Loaded)
11
Flammability
94V-0
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-55° to +105°C
Voltage - Maximum
250V AC (RMS)/DC
Material - Plating Mating
Tin
Component Type
PCB Header
UL
E29179
Stackable
No
Glow-Wire Capable
No
PCB Locator
No

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.