Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 1718570011

  • Zoro # G005790286


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718570011
Zoro #
G005790286
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Item
KK 254
Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
Current
4 A
Series
171857
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Hole Center to Center
2.54 mm
Max. Temp.
260°C
Terminal Type
Through Hole
Number of Contacts
11
Contact Finish
Tin Plated
Features
Surface Mount Compatible
Number of Rows
1
Current Rating
4 A
Flammability Rating
UL 94V-1
Terminal Finish
Nickel Plated
Component Type
PCB Header
Orientation
Right Angle
Guide to Mating Part
No
Flammability
94V-1
Max-Cycle
3
Breakaway
No
Current - Maximum per Contact
4.0A
CSA
LR19980
Product Name
KK 254
PCB Locator
No
Material - Resin
Nylon
Material - Plating Mating
Tin
Shrouded
Partial
Circuits (Loaded)
11
Lock to Mating Part
Yes
Keying to Mating Part
None
Max-Duration
30
Durability (mating cycles max)
25
Max-Temp
260
Glow-Wire Capable
No
Stackable
No
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Nickel
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
PCB Retention
None

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.