Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 1718571011

  • Zoro # G305790252


product price: $1.85
/ea
Sold in multiples of 1200 for $2,220.00

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718571011
Zoro #
G305790252
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
KK 254
Color
Black
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
Current
4 A
Series
171857
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
1
Contact Finish
Gold Plated
Max. Temp.
260°C
Current Rating
4 A
Number of Contacts
11
Features
Surface Mount Compatible
Flammability Rating
UL 94V-1
Terminal Finish
Nickel Plated
Product Name
KK 254
Lock to Mating Part
Yes
Pitch - Mating Interface
2.54mm
Shrouded
Partial
Material - Resin
Nylon
CSA
LR19980
Keying to Mating Part
None
Component Type
PCB Header
Breakaway
No
Guide to Mating Part
No
Glow-Wire Capable
No
PCB Locator
No
PCB Retention
None
Flammability
94V-1
Circuits (Loaded)
11
First Mate / Last Break
No
Material - Plating Termination
Nickel
Max-Cycle
3
Plating min - Mating
0.381µm
Temperature Range - Operating
-40° to +105°C
Max-Temp
260
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Max-Duration
30
Stackable
No
Durability (mating cycles max)
25
Orientation
Right Angle

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.