This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black 705530115

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 705530115
  • Zoro # G605891468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705530115
Zoro #
G605891468
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70553
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
11
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Rows
1
PCB Locator
No
Pitch - Mating Interface
2.54mm
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
PCB Retention
None
Orientation
Right Angle
Material - Metal
Brass, Phosphor Bronze
Durability (mating cycles max)
50
Stackable
No
Material - Resin
High Temperature Thermoplastic
CSA
LR19980
Product Name
SL
Lock to Mating Part
Yes
UL
E29179
Guide to Mating Part
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
11
Shrouded
Fully
Current - Maximum per Contact
3.0A
Component Type
PCB Header
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Material - Plating Mating
Gold

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.