This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black 901210131

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901210131
  • Zoro # G005891013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901210131
Zoro #
G005891013
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
4.064 µm
PC Tail Length
2.90mm

Details

Max. Temp.
260°C
Max. Voltage
350V
Application
Signal, Wire-to-Board
Series
90121
Standards
UL E29179
Material
Polyester
Hole Center to Center
2.54 mm
Features
Breakaway
Color
Black
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
11
Flammability Rating
UL 94V-0
Polarized to Mating Part
No
Lock to Mating Part
None
Orientation
Right Angle
Flammability
94V-0
First Mate / Last Break
No
Glow-Wire Capable
No
Current - Maximum per Contact
3.0A
Circuits (Loaded)
11
Guide to Mating Part
No
Component Type
PCB Header
Polarized to PCB
No
Product Name
C-Grid III
PCB Locator
No
Material - Plating Mating
Tin
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Max-Temp
260
Shrouded
No
Breakaway
Yes
PCB Retention
None
Plating min - Mating
4.064µm
Material - Resin
Polyester
Stackable
No
UL
E29179
Temperature Range - Operating
-55° to +125°C
Max-Duration
5
Keying to Mating Part
None
Material - Metal
Brass

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.