This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black 901210771

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901210771
  • Zoro # G305891195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901210771
Zoro #
G305891195
UPC #
-
Country of Origin
Indonesia

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90121
Max-Duration
5
Product Name
C-Grid III
First Mate / Last Break
No
Voltage - Maximum
350V
Current - Maximum per Contact
3.0A
Polarized to PCB
No
Orientation
Right Angle
Material - Resin
Polyester
Pitch - Mating Interface
2.54mm
Polarized to Mating Part
No
PCB Locator
No
Circuits (Loaded)
11
Lock to Mating Part
None
PCB Retention
None
Max-Cycle
1
Termination Interface Style
Through Hole
Number of Rows
1
Stackable
No
UL
E29179
Glow-Wire Capable
No
Guide to Mating Part
No
Breakaway
Yes
Color - Resin
Black
Shrouded
No
Temperature Range - Operating
-55° to +125°C
Max-Temp
260
Keying to Mating Part
None
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Flammability
94V-0
Material - Plating Termination
Tin
Component Type
PCB Header
Material - Metal
Brass

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.