
Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 1718140011
- Zoro # G805790066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1718140011
Zoro #
G805790066
UPC #
-
Country of Origin
Mexico
Details
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
7 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Terminal Type
Through Hole
Max. Temp.
260°C
Features
Surface Mount Compatible
Hole Center to Center
3.96 mm
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
7 A
Number of Contacts
11
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-1
Description
Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.