Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,  1718141011

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1718141011
  • Zoro # G905790034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718141011
Zoro #
G905790034
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Item
KK 396
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Power, Signal, Wire-to-Board
Current
7 A
Series
171814
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Contact Finish
Gold Plated
Terminal Type
Through Hole
Number of Rows
1
Hole Center to Center
3.96 mm
Max. Temp.
260°C
Number of Contacts
11
Features
Surface Mount Compatible
Current Rating
7 A
Flammability Rating
UL 94V-1
Terminal Finish
Nickel Plated
PCB Locator
No
Keying to Mating Part
None
Max-Temp
260
PCB Retention
None
Glow-Wire Capable
No
Shrouded
Partial
Orientation
Right Angle
Max-Duration
30
First Mate / Last Break
No
Product Name
KK 396
Material - Plating Termination
Nickel
Pitch - Mating Interface
3.96mm
Circuits (Loaded)
11
Breakaway
No
Lock to Mating Part
Yes
Stackable
No
Guide to Mating Part
No
Material - Plating Mating
Gold
Max-Cycle
3
Flammability
94V-1
Durability (mating cycles max)
25
Material - Resin
Nylon
CSA
LR19980
UL
E29179
Current - Maximum per Contact
7.0A
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.