Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 26615110

  • Zoro # G205892421


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41792
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26615110
Zoro #
G205892421
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.96mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41792
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Natural
Hole Center to Center
3.96 mm
Material
Polyester
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
7 A
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Number of Contacts
11
Breakaway
No
PCB Retention
None
CSA
LR19980
Product Name
KK 396
Lock to Mating Part
Yes
Durability (mating cycles max)
50
Temperature Range - Operating
See Product Specification
Polarized to Mating Part
Yes
Orientation
Right Angle
Flammability
94V-0
Max-Temp
235
Stackable
Yes
Pitch - Mating Interface
3.96mm
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Polarized to PCB
No
Material - Plating Mating
Gold
PCB Locator
No
Shrouded
Partial
Glow-Wire Capable
No
Max-Duration
5
Current - Maximum per Contact
7.0A
UL
E29179
Circuits (Loaded)
11
Component Type
PCB Header
Material - Resin
Polyester

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.