
Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural (Discontinued)
- Mfr # 26603110
- Zoro # G805892593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26603110
Zoro #
G805892593
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
5.08 µm
Details
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Material
Polyester
Current Rating
7 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
11
Number of Rows
1
Terminal Finish
Tin Plated
Description
Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.