Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, Surface Mount Terminal 5015681107

Board Connector, 11 Contact(S), 1 Row(S), Male, Right Angle, Surface Mount Terminal (Discontinued)

  • Mfr # 5015681107
  • Zoro # G205892568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015681107
Zoro #
G205892568
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
100V AC/DC
Standards
UL E29179
Terminal Type
Surface Mount
Color
Natural
Material
Nylon
Hole Center to Center
1 mm
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Contacts
11
Number of Rows
1
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.