This item is Discontinued.

Molex Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,  22284112

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22284112
  • Zoro # G305891980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284112
Zoro #
G305891980
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Color
Black
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
4 A
Terminal Finish
Tin Plated
Number of Rows
1
Number of Contacts
11
Lock to Mating Part
None
Pitch - Mating Interface
2.54mm
Flammability
94V-0
Current - Maximum per Contact
4.0A
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
CSA
LR19980
Stackable
No
Component Type
PCB Header
Product Name
KK 254
Max-Temp
235
PCB Retention
None
Plating min - Mating
2.540µm
Polarized to Mating Part
No
Polarized to PCB
No
Glow-Wire Capable
No
Temperature Range - Operating
See Product Specification
Max-Duration
5
Material - Plating Mating
Tin
Durability (mating cycles max)
25
Orientation
Vertical
Guide to Mating Part
No
First Mate / Last Break
No
Shrouded
No
UL
E29179
Breakaway
Yes
PCB Locator
No
Material - Metal
Brass
Circuits (Loaded)
11
Keying to Mating Part
None

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.