Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901200771

  • Zoro # G105891074


product price:  $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Application
Signal, Wire-to-Board
Series
90120
Product Name
C-Grid III
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901200771
Zoro #
G105891074
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90120
Product Name
C-Grid III
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Flammability
94V-0
Max-Duration
5
CSA
LR19980
Orientation
Vertical
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Component Type
PCB Header
Stackable
No
Current - Maximum per Contact
3.0A
Lock to Mating Part
None
PCB Locator
No
Color - Resin
Black
Max-Cycle
1
Glow-Wire Capable
No
Termination Interface Style
Through Hole
Guide to Mating Part
No
Material - Plating Termination
Nickel
Material - Metal
Brass
Temperature Range - Operating
-55° to +125°C
Voltage - Maximum
350V AC/DC
Durability (mating cycles max)
200
UL
E29179
Breakaway
Yes
Material - Resin
Polyester
Polarized to PCB
No
Max-Temp
260
Polarized to Mating Part
No
PCB Retention
None
First Mate / Last Break
No
Circuits (Loaded)
11
Number of Rows
1
Shrouded
No

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.