Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 1718561011

  • Zoro # G305790306


product price: $1.39
/ea
Sold in multiples of 8550 for $11,884.50

Key Features

Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718561011
Zoro #
G305790306
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
KK 254
Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Current
4 A
Series
171856
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Terminal Type
Through Hole
Number of Contacts
11
Features
Surface Mount Compatible
Current Rating
4 A
Max. Temp.
260°C
Flammability Rating
UL 94V-1
Terminal Finish
Matte Tin Plated
CSA
LR19980
Max-Cycle
3
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C, -40° to +80°C
Max-Temp
260
Keying to Mating Part
None
Component Type
PCB Header
Breakaway
No
Plating min - Mating
0.381µm
Current - Maximum per Contact
4.0A
Flammability
94V-1
Circuits (Loaded)
11
Max-Duration
30
Shrouded
Partial
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
Yes
Product Name
KK 254
PCB Retention
None
Stackable
No
Guide to Mating Part
No
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
PCB Locator
No
Durability (mating cycles max)
25
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
UL
E29179

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.