Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 705450010

  • Zoro # G105891852


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70545
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705450010
Zoro #
G105891852
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70545
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Features
Surface Mount Compatible
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Contacts
11
Number of Rows
1
Plating min - Mating
3.810µm
Glow-Wire Capable
No
Breakaway
No
Orientation
Vertical
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Material - Metal
Brass, Phosphor Bronze
Stackable
No
Circuits (Loaded)
11
Flammability
94V-0
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
Pitch - Mating Interface
2.54mm
PCB Locator
Yes
Durability (mating cycles max)
25
CSA
LR19980
Current - Maximum per Contact
3.0A
Product Name
SL
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Polarized to Mating Part
Yes
Shrouded
Fully
Material - Plating Termination
Tin

Description

Board Connector, 11 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.