Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 11 Row(S), Right Angle, 0.073 Inch Pitch, Press Fit Terminal, Locking

  • Mfr # 757103208

  • Zoro # G005891730


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757103208
Zoro #
G005891730
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
176
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
11
Plating min - Mating
0.762µm
Shielded
No
Guide to Mating Part
Yes
Keying to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Product Name
GbX I-Trac
Circuits (Loaded)
176
Material - Plating Termination
Tin
Flammability
94V-0
Component Type
PCB Receptacle
Data Rate
12.0 Gbps
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +80°C
Current - Maximum per Contact
1.0A
Number of Pairs
Open Pin Field
Polarized to PCB
Yes
Stackable
No
Orientation
Right Angle
Material - Resin
High Temperature Thermoplastic
PCB Locator
Yes
UL
E29179
First Mate / Last Break
No
Material - Plating Mating
Gold
Pitch - Mating Interface
1.85mm, 3.70mm
Number of Columns
8
Voltage - Maximum
120V AC (RMS)/DC
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.