Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 11 Row(S), Straight, 0.145 Inch Pitch, Press Fit Terminal, Locking 757051804

Board Connector, 11 Row(S), Straight, 0.145 Inch Pitch, Press Fit Terminal, Locking (Discontinued)

  • Mfr # 757051804
  • Zoro # G205891561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757051804
Zoro #
G205891561
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.10mm

Details

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Color
Black
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Number of Rows
11
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Contacts
176
Polarized to PCB
No
Component Type
PCB Header
Plating min - Mating
0.762µm
Circuits (Loaded)
176
Durability (mating cycles max)
200
Material - Plating Mating
Gold
UL
E29179
Number of Columns
8
Voltage - Maximum
120V AC (RMS)/DC
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Current - Maximum per Contact
1.0A
Temperature Range - Operating
-55° to +80°C
Stackable
Yes
Keying to Mating Part
None
Number of Pairs
6, Open Pin Field
Pitch - Mating Interface
1.85mm, 3.70mm
PCB Retention
None
Guide to Mating Part
No
Product Name
GbX I-Trac
First Mate / Last Break
No
Orientation
Vertical
Data Rate
12.0 Gbps
Real Signals (per 25mm)
148
Shielded
No
PCB Locator
No
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.