Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking,

  • Mfr # 5023511200

  • Zoro # G705893539


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Max. Temp.
105°C
Application
Automotive, Signal, Wire-to-Board
Series
502351
Connector Type
Receptacle
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023511200
Zoro #
G705893539
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Automotive, Signal, Wire-to-Board
Series
502351
Connector Type
Receptacle
Hole Center to Center
2 mm
Color
Natural
Number of Rows
1
Current Rating
3 A
Number of Contacts
12
Lock to Mating Part
Yes
Glow-Wire Capable
No
Product Name
DuraClik
Polarized to Mating Part
Yes
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
12
Pitch - Mating Interface
2.00mm
Keying to Mating Part
Yes

Description

Board Connector, 12 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.