Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount 5025841260

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5025841260
  • Zoro # G605893479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025841260
Zoro #
G605893479
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
100V
Max. Temp.
105°C
Color
Beige
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
Copper Alloy
Number of Rows
1
Current Rating
2 A
Contact Finish
Tin Plated
Number of Contacts
12

Description

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Beige Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.