
Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount
Mfr # 5054051270
Zoro # G505892381
product price: $0.98
/eaSold in multiples of 900 for $882.00
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
505405
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5054051270
Zoro #
G505892381
UPC #
889056171632
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.203 µm
Details
Item
Wire-to-Board Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
505405
Color
Beige
Sub-Category
PCB Receptacles
Hole Center to Center
1.5 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Contact Finish
Gold over Nickel
Number of Contacts
12
Number of Rows
1
Terminal Finish
Tin over Nickel
Current Rating
2 A
Description
Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.