
Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, (Discontinued)
- Mfr # 50579512
- Zoro # G905892516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50579512
Zoro #
G905892516
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyester Alloy
Color
Black
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
12
Description
Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.