Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Plug

  • Mfr # 22172122

  • Zoro # G205892070


product price: $4.45
/ea
Sold in multiples of 25 for $111.25

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172122
Zoro #
G205892070
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.35mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Type
Through Hole
Number of Contacts
12
Flammability Rating
UL 94V-0
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
2.5 A
Terminal Finish
Gold Plated
Keying to Mating Part
None
Plating min - Mating
0.508µm
Current - Maximum per Contact
2.5A
Lock to Mating Part
No
Material - Resin
Nylon
Guide to Mating Part
No
CSA
LR19980
PCB Retention
None
Component Type
PCB Receptacle
Glow-Wire Capable
No
Circuits (Loaded)
12
PCB Locator
No
Orientation
Bottom Entry
UL
E29179
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Grounding to PCB
No
Max-Duration
5
Product Name
KK 254
Temperature Range - Operating
See Product Specification
Material - Plating Mating
Gold
Material - Plating Termination
Gold
Color - Resin
Natural (White)
Polarized to PCB
No
Max-Temp
235

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.