Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, Solder Terminal, Receptacle

  • Mfr # 5031591200

  • Zoro # G105892736


product price: $0.88
/ea
Sold in multiples of 150 for $132.00

Key Features

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
503159
Hole Center to Center
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031591200
Zoro #
G105892736
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.50mm, 2.00mm

Details

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
503159
Hole Center to Center
1.5 mm
Color
Beige
Material
Copper Alloy
Terminal Type
Through Hole
Number of Contacts
12
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
2 A
Material - Plating Termination
Tin
Product Name
CLIK-Mate
PCB Retention
Yes
Polarized to Mating Part
Yes
Polarized to PCB
Yes
PCB Locator
Yes
Pitch - Mating Interface
1.50mm
Circuits (Loaded)
12
Glow-Wire Capable
No
Component Type
PCB Receptacle
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Durability (mating cycles max)
30
Material - Plating Mating
Tin
Stackable
No
Guide to Mating Part
Yes
Lock to Mating Part
Yes
Orientation
Vertical
Current - Maximum per Contact
2.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.