Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, Surface Mount Terminal

  • Mfr # 5013311247

  • Zoro # G005892430


product price: $0.48
/ea
Sold in multiples of 229 for $109.92

Key Features

Application
Signal, Wire-to-Board
Series
501331
Pitch - Mating Interface
1.00mm
Component Type
PCB Header
Material - Resin
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013311247
Zoro #
G005892430
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board
Series
501331
Pitch - Mating Interface
1.00mm
Component Type
PCB Header
Material - Resin
Nylon
Shrouded
Fully
Current - Maximum per Contact
1.0A
UL
E29179
Number of Rows
1
Material - Metal
Phosphor Bronze
Color - Resin
Blue
Temperature Range - Operating
-40° to +105°C
Guide to Mating Part
No
Product Name
Pico-Clasp
PCB Retention
Yes
Circuits (Loaded)
12
Keying to Mating Part
None
Orientation
Vertical
Stackable
No
Lock to Mating Part
Yes
Material - Plating Termination
Tin
PCB Locator
No
Termination Interface Style
Surface Mount
Voltage - Maximum
100V AC (RMS)/DC
Polarized to PCB
No
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
First Mate / Last Break
No
Glow-Wire Capable
No
Durability (mating cycles max)
30
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.