Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount 2023961207

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 2023961207
  • Zoro # G605892342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023961207
Zoro #
G605892342
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.1 µm

Details

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Terminal Type
Surface Mount
Color
Natural
Hole Center to Center
1 mm
Material
Nylon
Number of Contacts
12
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Current Rating
1 A
Number of Rows
1

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount Terminal, Detent, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.