
Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 1718570012
- Zoro # G505790274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1718570012
Zoro #
G505790274
UPC #
-
Country of Origin
Mexico
Details
Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
260°C
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
12
Current Rating
4 A
Features
Surface Mount Compatible
Flammability Rating
UL 94V-1
Terminal Finish
Nickel Plated
Description
Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.