Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  1718571012

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1718571012
  • Zoro # G905790478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718571012
Zoro #
G905790478
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
PCB Header
Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
Current
4 A
Series
171857
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Features
Surface Mount Compatible
Hole Center to Center
2.54 mm
Max. Temp.
260°C
Contact Finish
Gold Plated
Number of Contacts
12
Terminal Type
Through Hole
Current Rating
4 A
Number of Rows
1
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-1
Material - Plating Mating
Gold
Stackable
No
Temperature Range - Operating
-40° to +105°C
Product Name
KK 254
Glow-Wire Capable
No
Plating min - Mating
0.381µm
Guide to Mating Part
No
PCB Locator
No
Breakaway
No
Component Type
PCB Header
Max-Temp
260
Current - Maximum per Contact
4.0A
Circuits (Loaded)
12
Max-Duration
30
Lock to Mating Part
Yes
First Mate / Last Break
No
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Nickel
Flammability
94V-1
Max-Cycle
3
Orientation
Right Angle
Durability (mating cycles max)
25
PCB Retention
None
Keying to Mating Part
None
CSA
LR19980
Material - Resin
Nylon
Shrouded
Partial

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.