
Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)
- Mfr # 901210132
- Zoro # G805890995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901210132
Zoro #
G805890995
UPC #
-
Country of Origin
Slovenia
Dimensions
Contact Plating Thickness
4.064 µm
Details
Max. Temp.
260°C
Max. Voltage
350V
Standards
UL E29179
Color
Black
Material
Polyester
Terminal Type
Through Hole
Features
Breakaway
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
12
Terminal Finish
Tin Plated
Current Rating
3 A
Description
Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.