Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 22124122

  • Zoro # G705892273


product price: $2.39
/ea
Sold in multiples of 37 for $88.43

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22124122
Zoro #
G705892273
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.80mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Type
Through Hole
Color
Natural
Terminal Finish
Tin Plated
Number of Contacts
12
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
4 A
Number of Rows
1
Temperature Range - Operating
See Product Specification
Guide to Mating Part
No
Component Type
PCB Header
Current - Maximum per Contact
4.0A
Product Name
KK 254
Max-Duration
5
CSA
LR19980
Plating min - Mating
0.508µm
Glow-Wire Capable
No
Keying to Mating Part
None
Material - Resin
Nylon
Orientation
Right Angle
Color - Resin
Natural (White)
Material - Plating Mating
Gold
Durability (mating cycles max)
100
PCB Locator
No
Lock to Mating Part
Yes
Stackable
No
Max-Temp
235
Polarized to PCB
Yes
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Breakaway
No
Material - Plating Termination
Tin
Material - Metal
Brass
Circuits (Loaded)
12
UL
E29179
Shrouded
Partial
First Mate / Last Break
No
PCB Retention
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.