Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal,  874371263

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 874371263
  • Zoro # G705890835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874371263
Zoro #
G705890835
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
87437
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
1.5 mm
Number of Contacts
12
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Guide to Mating Part
No
Lock to Mating Part
Yes
Orientation
Vertical
Product Name
Pico-SPOX
Durability (mating cycles max)
10
Polarized to PCB
No
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Tin
Robotic Placement
Pick and Place Cap
Current - Maximum per Contact
2.5A
Component Type
PCB Header
Material - Plating Mating
Tin
Keying to Mating Part
None
Voltage - Maximum
250V AC (RMS)/DC
Plating min - Mating
2.540µm
Shrouded
Fully
UL
E29179
Circuits (Loaded)
12
PCB Retention
None
Glow-Wire Capable
No
Material - Resin
Nylon
First Mate / Last Break
No
CSA
LR19980
Polarized to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Material - Metal
Brass
PCB Locator
No
Stackable
No
Breakaway
No
Flammability
94V-0

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.