Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22284123

  • Zoro # G005892003


product price: $0.84
/ea
Sold in multiples of 150 for $126.00

Key Features

Max. Temp.
260°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284123
Zoro #
G005892003
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
260°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Current Rating
4 A
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
12
Guide to Mating Part
No
Max-Temp
260
Flammability
94V-0
Shrouded
No
Durability (mating cycles max)
100
Breakaway
Yes
UL
E29179
Material - Metal
Brass
Polarized to PCB
No
Current - Maximum per Contact
4.0A
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Stackable
No
First Mate / Last Break
No
Lock to Mating Part
None
Max-Duration
5
Circuits (Loaded)
12
Polarized to Mating Part
No
Keying to Mating Part
None
Orientation
Vertical
Component Type
PCB Header
Product Name
KK 254
Temperature Range - Operating
See Product Specification
CSA
LR19980
PCB Retention
None
Glow-Wire Capable
No
Plating min - Mating
0.381µm
PCB Locator
No
Material - Plating Mating
Gold

Description

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.