Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 38004904

  • Zoro # G305893441


product price: $0.73
/ea
Sold in multiples of 122 for $89.06

Key Features

Application
Signal, Wire-to-Board
Series
2599
Orientation
Vertical
Material - Metal
Brass
Color - Resin
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38004904
Zoro #
G305893441
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
4.45mm

Details

Application
Signal, Wire-to-Board
Series
2599
Orientation
Vertical
Material - Metal
Brass
Color - Resin
Natural
Polarized to Mating Part
Yes
PCB Retention
None
Glow-Wire Capable
No
First Mate / Last Break
No
Guide to Mating Part
No
Voltage - Maximum
250V
Keying to Mating Part
None
Stackable
No
UL
E29179
Product Name
KK 508
Current - Maximum per Contact
4.5A
Circuits (Loaded)
11
Material - Plating Mating
Tin
Component Type
PCB Header
Max-Cycle
1
Material - Plating Termination
Tin
Max-Temp
235
Material - Resin
Nylon
Termination Interface Style
Through Hole
Flammability
94V-2
Pitch - Mating Interface
5.08mm
Max-Duration
5
Shrouded
Partial
Breakaway
No
Lock to Mating Part
None
Durability (mating cycles max)
25
PCB Locator
No
Polarized to PCB
No
Temperature Range - Operating
See Product Specification
Plating min - Mating
5.080µm
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.